Shop All Hazardous Location Plugs
Molex
MGrid B/E Rec SMT W/Pg .76AuLF 6Ckt
Mfr # 87263-0625
Zoro # G2764760
original price:
$0.58
10% off
new price: $0.52
/ea
Sold in multiples of 150 for $78.00
$78.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 2.00mm
- Circuits (Loaded) 6
- Temperature Range - Operating -55° to +105°C
- Termination Interface: Style Surface Mount
- Circuits (maximum) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87263-0625
- Zoro # G2764760
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 2.00mm |
Circuits (Loaded) | 6 |
Temperature Range - Operating | -55° to +105°C |
Termination Interface: Style | Surface Mount |
Circuits (maximum) | 6 |
Polarized to PCB | Yes |
Plating min - Mating | 0.762µm |
PCB Locator | Yes |
Color - Resin | Black |
Material - Resin | High Temperature Thermoplastic |
Material - Plating Mating | Gold |
CSA | LR19980 |
UL | E29179 |
Number of Rows | 2 |
Orientation | Bottom Entry |
Durability (mating cycles max) | 25 |
Pitch - Mating Interface | 2.00mm |
Process Temperature max. C | 260 |
Current - Maximum per Contact | 1.0A |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices