Shop All Cable Clamps & Clips
Molex
MF SMC Vert Hdr w/.094 Clip Gold 6Ckt
Mfr # 44068-0057
Zoro # G2084869
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Process Temperature max. C 260
- Orientation Vertical
- Current - Maximum per Contact 13.0A
- Duration at Max. Process Temperature (seconds) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 44068-0057
- Zoro # G2084869
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
PC Tail Length | 4.42mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- D-LINE Clip, Safe-D F-Clip, SS, PK100 (SAFEDFCLIP30/100)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- GARDNER BENDER Cable Organizer, 2 In, Holds Up To 50 lbs (CWT2RR25)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- X1 TOOLS 5/8 Rubber Insulated Clamp 12 Clamps by X1 Tools (X1E-CON-CLA-RUB-0625x12)
- Molex Cable Clamps & Clips