Shop All Cable Clamps & Clips
Molex
MF SMC Vert Hdr w/.094 Clip 30UAu 14Ckt
Mfr # 44068-0061
Zoro # G4050520
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 4.20mm
- Flammability 94V-0
- Polarized to PCB Yes
- Surface Mount Compatible (SMC) Yes
- Duration at Max. Process Temperature (seconds) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 44068-0061
- Zoro # G4050520
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
PC Tail Length | 4.42mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3637)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- GARDNER BENDER Cable Clamp, 14 in Max Bundle Dia, Plastic, White (PPC-1525)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- GARDNER BENDER 1/4 Coax Cable Clamp For Rg-6 (PEC-31525)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- Molex Cable Clamps & Clips