Shop All Cable Clamps & Clips
Molex
MF SMC RA Hdr w/.094 Clip Tin 6Ckt
Mfr # 43810-0046
Zoro # G2753384
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Voltage - Maximum 600V AC (RMS)/DC
- Number of Rows 2
- Circuits (maximum) 6
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 43810-0046
- Zoro # G2753384
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
PC Tail Length | 3.63mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- NEWPORT FASTENERS 3/16x.140x.430 Standard Nylon Cable Clamps/Clamping Dia.: 3/16"/Hole Size: .140"/Contact.430", 2500PK (558521)
- MIDWEST FASTENER 5/8" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72544)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- Molex Cable Clamps & Clips