Shop All Wire Terminals
Molex
MF PLUS HMC CRIMP TERM FEM 18-20GA
Mfr # 46018-1541
Zoro # G2079101
product price: $0.34
/ea
Sold in multiples of 4000 for $1,360.00
$1,360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 18 AWG
- Connection Type Female, Crimp or Compression
- Max. Voltage 600V
- Connection Material Copper Alloy
- Insulation Dia 1.65-2.95mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46018-1541
- Zoro # G2079101
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 20 to 18 AWG |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 600V |
Connection Material | Copper Alloy |
Insulation Dia | 1.65-2.95mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D021)
- COPELAND COMPRESSOR Overload (971-0561-61)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- PROSOURCE 180Pcs Terminal Repair Kit (CP-1803L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- Molex Wire Connectors & Disconnects