Shop All Wire Terminals
Molex
MF PLUS HMC CRIMP TERM FEM 16GA
Mfr # 46018-3541
Zoro # G2080772
product price: $0.37
/ea
Sold in multiples of 4000 for $1,480.00
$1,480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Connection Type Female, Crimp or Compression
- Max. Voltage 600V
- Connection Material Copper Alloy
- Insulation Dia 1.80-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46018-3541
- Zoro # G2080772
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 600V |
Connection Material | Copper Alloy |
Insulation Dia | 1.80-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHD7)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- FLEX-STRUT Channel Bracket, Slot Up, 24" (FS-5636-24 E/G)
- ELESA Mechanical position Indicators, DD51-AR-004.0-S-C3 F.14-SST (DD51)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- Molex Wire Terminals