Shop All Wire Terminals
Molex
MF PLUS HCS CRIMP TERM. FEMALE 16 GA TIN
Mfr # 45750-3112
Zoro # G2756044
product price: $0.17
/ea
Sold in multiples of 600 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Max. Voltage 600V
- Connection Type Female, Crimp or Compression
- Connection Material Copper Alloy
- Insulation Dia 3.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 45750-3112
- Zoro # G2756044
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Max. Voltage | 600V |
Connection Type | Female, Crimp or Compression |
Connection Material | Copper Alloy |
Insulation Dia | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JLLN070)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- Molex Wire Terminals