Shop All Headers & Wire Housings
Molex
Mf+ Hcs Vert Hdr Dr 2Ckt V-0 Tin
Mfr # 460150202
Zoro # G405910499
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 460150202
- Zoro # G405910499
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Max. Temp. | 260°C |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Number of Contacts | 2 |
Contact Plating Thickness | 2.54 µm |
Contact Finish | Tin Plated |
Current Rating | 13 A |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1.6A, 250V AC, 5 PK (67237)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings