Shop All Headers & Wire Housings
Molex
Mf+ Hcs Vert Hdr Dr 24Ckt V-2 Tin
Mfr # 460152406
Zoro # G405910536
product price: $4.15
/ea
Sold in multiples of 1440 for $5,976.00
$5,976.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Max. Voltage 600V
- Material Nylon
- Color Natural
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 460152406
- Zoro # G405910536
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 1.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 2 Pole, 347/600V AC, B Curve (BDL26100)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings