Shop All Headers & Wire Housings
Molex
Mf+ Hcs Vert Hdr Dr 24Ckt V-0 Peg Tin
Mfr # 460152403
Zoro # G405910574
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Max. Voltage 600V
- Material Nylon
- Color Natural
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 460152403
- Zoro # G405910574
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 1.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 70A, 250V AC, Indicating (TR70RID)
- ABB Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings