Shop All Headers & Wire Housings
Molex
Mf+ Hcs Vert Hdr Dr 12Ckt V-2 Tin
Mfr # 460151206
Zoro # G405910406
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Max. Voltage 600V
- Material Nylon
- Color Natural
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 460151206
- Zoro # G405910406
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Max. Voltage | 600V |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 260°C |
Hole Center to Center | 4.2 mm |
Terminal Type | Through Hole |
Flammability Rating | UL 94V-2 |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 2.54 µm |
Current Rating | 13 A |
Number of Contacts | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32AA)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 40A, 600V AC, Indicating (TRS40RID)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings