Shop All Wire Terminals
Molex
Metric Versakrimp Ring C6-336-M4
Mfr # 193230012
Zoro # G105899889
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.50 to 6.00 mm²
- Insulation Type Non-Insulated
- Stud Size M4
- Series 19323
- Seam Closed, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 193230012
- Zoro # G105899889
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Wire Size mm² | 2.50-6.00 |
Details
Wire Range | 2.50 to 6.00 mm² |
Insulation Type | Non-Insulated |
Series | 19323 |
Seam | Closed, Brazed |
Standards | UL E32244 |
Connection Material | Copper Alloy |
Type | Ring |
Material - Plating Mating | Tin |
Barrel Type | Closed - Brazed |
UL | E32244 |
Insulation | None |
Product Name | VersaKrimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 300A, 600V AC, Non-Indicating (FLSR300)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC24)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH18-10FLX)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG4)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- Molex Wire Terminals