Shop All Wire Terminals
Molex
Metric Versakrimp Ring C6-330-M8
Mfr # 193230015
Zoro # G005899828
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.50 to 6.00 mm²
- Insulation Type Non-Insulated
- Stud Size M8
- Series 19323
- Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 193230015
- Zoro # G005899828
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M8 |
Wire Size mm² | 2.50-6.00 |
Details
Wire Range | 2.50 to 6.00 mm² |
Insulation Type | Non-Insulated |
Series | 19323 |
Type | Ring |
Connection Material | Copper Alloy |
Standards | UL E32244 |
Seam | Closed, Brazed |
Product Name | VersaKrimp |
Insulation | None |
Material - Plating Mating | Tin |
Barrel Type | Closed - Brazed |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- AFI 230215 16-14 gauge Nylon Insulated Ring Terminals, Blue, 6PK (3003.5683)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW14-10)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #10 Stud PK25 (160132-025)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- Molex Wire Connectors & Disconnects