Shop All Wire Terminals
Molex
Metric Versakrimp Ring Bb2 5-323-M3
Mfr # 193230006
Zoro # G005947826
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Stud Size M3
- Series 19323
- Standards UL E32244
- Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 193230006
- Zoro # G005947826
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M3 |
Wire Size mm² | 1.00-2.50 |
Details
Insulation Type | Non-Insulated |
Series | 19323 |
Standards | UL E32244 |
Type | Ring |
Seam | Closed, Brazed |
Connection Material | Copper Alloy |
UL | E32244 |
Insulation | None |
Material - Plating Mating | Tin |
Product Name | VersaKrimp |
Barrel Type | Closed - Brazed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8ABGA)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- ANCOR 16-14 AWG, #6 Nylon Flanged Spade Terminal, 25PK (210311)
- DISCO Blue Vinyl 16-14 WireTerminal 5/16" Stud Size Ring Type PK50 (3521PK)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- Molex Wire Terminals