Shop All Wire Terminals
Molex
Metric Versakrimp Ring Aa1-321-M4
Mfr # 193230004
Zoro # G205899864
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.50 to 1.00 mm²
- Insulation Type Non-Insulated
- Stud Size M4
- Seam Closed, Brazed
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 193230004
- Zoro # G205899864
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Details
Wire Range | 0.50 to 1.00 mm² |
Insulation Type | Non-Insulated |
Seam | Closed, Brazed |
Connection Material | Copper Alloy |
Standards | UL E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- ALLEN TEL Contact Plug (AT8X8RC6A-10G)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- AFI 230215 16-14 gauge Nylon Insulated Ring Terminals, Blue, 6PK (3003.5683)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- Molex Wire Terminals