Shop All Wire Terminals
Molex
Metric Avikrimp Ring C6-840-M10
Mfr # 193240016
Zoro # G105899520
product price: $0.64
/ea
Sold in multiples of 150 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.50 to 6.00 mm²
- Insulation Type Nylon (PA)
- Stud Size M10
- Connection Material Copper Alloy
- Standards UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 193240016
- Zoro # G105899520
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M10 |
Wire Size mm² | 2.50-6.00 |
Details
Wire Range | 2.50 to 6.00 mm² |
Insulation Type | Nylon (PA) |
Connection Material | Copper Alloy |
Standards | UL E32244 |
Seam | Closed, Brazed |
UL | E32244 |
Type | Ring |
Material - Plating Mating | Tin |
Product Name | Avikrimp |
Barrel Type | Closed - Brazed |
Flammability | 94V-2 |
Series | 19324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1008AWW)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- ANCOR 12-10 Female Heatshrink Disconnect - 100-Pack (320899)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- Molex Wire Terminals