Shop All Wire Terminals
Molex
Metric Avikrimp Ring C6-830-M8
Mfr # 193240015
Zoro # G905899515
Sold in multiples of 200 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.50 to 6.00 mm²
- Insulation Type Nylon (PA)
- Stud Size 5/16 in
- Standards UL E32244
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 193240015
- Zoro # G905899515
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Wire Size mm² | 2.50-6.00 |
Details
Wire Range | 2.50 to 6.00 mm² |
Insulation Type | Nylon (PA) |
Standards | UL E32244 |
Connection Material | Copper Alloy |
Seam | Closed, Brazed |
Flammability | 94V-2 |
Product Name | Avikrimp |
Barrel Type | Closed - Brazed |
UL | E32244 |
Type | Ring |
Series | 19324 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (B14-4)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (B14-6FL)
- Molex Wire Connectors & Disconnects