Shop All Wire Terminals
Molex
Metric Avikrimp Ring Bb2 5-823-M3 5
Mfr # 193240007
Zoro # G505947531
product price: $0.32
/ea
Sold in multiples of 300 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon (PA)
- Stud Size M3.5
- Connection Material Copper Alloy
- Standards UL E32244
- Seam Closed, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 193240007
- Zoro # G505947531
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M3.5 |
Wire Size mm² | 1.00-2.50 |
Details
Insulation Type | Nylon (PA) |
Connection Material | Copper Alloy |
Standards | UL E32244 |
Seam | Closed, Brazed |
Barrel Type | Closed - Brazed |
Type | Ring |
UL | E32244 |
Product Name | Avikrimp |
Series | 19324 |
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- Molex Wire Connectors & Disconnects