Shop All Wire Terminals
Molex
Metric Avikrimp Ring Aa1-821-M4
Mfr # 193240004
Zoro # G405899503
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.50 to 1.00 mm²
- Insulation Type Nylon (PA)
- Stud Size M4
- Connection Material Copper Alloy
- Seam Closed, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 193240004
- Zoro # G405899503
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Wire Size mm² | 0.50-1.00 |
Details
Wire Range | 0.50 to 1.00 mm² |
Insulation Type | Nylon (PA) |
Connection Material | Copper Alloy |
Seam | Closed, Brazed |
Standards | UL E32244 |
Product Name | Avikrimp |
Type | Ring |
Barrel Type | Closed - Brazed |
Flammability | 94V-2 |
UL | E32244 |
Series | 19324 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- SATA SPRAY EQUIPMENT AIR DISTRIBUTION RING (SQ97824)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- Molex Wire Connectors & Disconnects