Shop All Enclosure Covers & Accessories
Molex
Metal plate for serial No.8027
Mfr # 936040336
Zoro # G400442728
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Plate
- Product Name GWconnect
- Material - Plating Zinc
- Series 93604
- Material - Plate Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040336
- Zoro # G400442728
- Country of Origin Italy
- Category Enclosure Covers & Accessories
Dimensions
Outside Dimensions | 214 x 317 x 1.50mm |
Details
Item | Plate |
Type | Metal Plate |
Product Name | GWconnect |
Material - Plating | Zinc |
Series | 93604 |
Material - Plate | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- GE Surge Protector Outlet Strip, 25 ft. Cord (36361)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- Molex Enclosure Covers & Accessories