Shop All Enclosure Covers & Accessories
Molex
metal plate for S-6 box
Mfr # 936040056
Zoro # G300442361
product price: $32.69
/ea
Sold in multiples of 3 for $98.07
$98.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Plate
- Product Name GWconnect
- Series 93604
- Material - Plate Steel
- Outside Dimensions 267 x 221 x 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040056
- Zoro # G300442361
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Outside Dimensions | 267 x 221 x 1.50mm |
Details
Item | Plate |
Type | Metal Plate |
Product Name | GWconnect |
Series | 93604 |
Material - Plate | Steel |
Material - Plating | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- RITTAL Cable Entry Section, 880208 (8802.08)
- Molex Enclosure Covers & Accessories