Shop All Enclosure Covers & Accessories
Molex
metal plate for S-5 box
Mfr # 936040055
Zoro # G200442348
product price: $27.49
/ea
Sold in multiples of 3 for $82.47
$82.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Plate
- Outside Dimensions 179 x 219 x 1.50mm
- Product Name GWconnect
- Series 93604
- Material - Plate Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040055
- Zoro # G200442348
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Outside Dimensions | 179 x 219 x 1.50mm |
Details
Item | Plate |
Type | Metal Plate |
Product Name | GWconnect |
Series | 93604 |
Material - Plate | Steel |
Material - Plating | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5504-3PK)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (10250T714R)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- Molex Enclosure Covers & Accessories