Shop All Enclosure Covers & Accessories
Molex
metal plate for S-2 box
Mfr # 936040052
Zoro # G800442878
product price: $17.19
/ea
Sold in multiples of 4 for $68.76
$68.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Plate
- Material - Plate Steel
- Series 93604
- Product Name GWconnect
- Material - Plating Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040052
- Zoro # G800442878
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Outside Dimensions | 118 x 78.50 x 1.50mm |
Details
Item | Plate |
Type | Metal Plate |
Material - Plate | Steel |
Series | 93604 |
Product Name | GWconnect |
Material - Plating | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 3 Pole, 120/240V AC (QOU335)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-10)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- Molex Enclosure Covers & Accessories