Shop All Plug & Connector Accessories
Molex
METAL NPT ADAPTER PG29
Mfr # 936000080
Zoro # G400457258
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93600
- Thread Size Pg29, 1 1/4" NPT
- Material - Adapter Brass
- Material - Plating Nickel
- Thread Type (Pg), NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000080
- Zoro # G400457258
- Country of Origin India
- Category Plug & Connector Accessories
Dimensions
Thread Size | Pg29, 1 1/4" NPT |
Details
Series | 93600 |
Material - Adapter | Brass |
Material - Plating | Nickel |
Thread Type | (Pg), NPT |
Accessory Type | Metal Adapter |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- Molex Plug & Connector Accessories