Shop All Plug & Connector Accessories
Molex
METAL NPT ADAPTER PG21
Mfr # 936000078
Zoro # G800457261
product price: $39.89
/ea
Sold in multiples of 2 for $79.78
$79.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93600
- Thread Size Pg21, 3/4" NPT
- Thread Type (Pg), NPT
- Material - Plating Nickel
- Material - Adapter Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000078
- Zoro # G800457261
- Country of Origin India
- Category Plug & Connector Accessories
Dimensions
Thread Size | Pg21, 3/4" NPT |
Details
Series | 93600 |
Thread Type | (Pg), NPT |
Material - Plating | Nickel |
Material - Adapter | Brass |
Accessory Type | Metal Adapter |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCD)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- POWERGRIP Fem Recptcle Plug 30Amp (55343)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- Molex Plug & Connector Accessories