Shop All Plug & Connector Accessories
Molex
METAL NPT ADAPTER PG11
Mfr # 936000073
Zoro # G300457198
product price: $21.65
/ea
Sold in multiples of 4 for $86.60
$86.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93600
- Thread Size 3/8" NPT, Pg11
- Material - Plating Nickel
- Thread Type (Pg), NPT
- Material - Adapter Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000073
- Zoro # G300457198
- Country of Origin Italy
- Category Plug & Connector Accessories
Dimensions
Thread Size | 3/8" NPT, Pg11 |
Details
Series | 93600 |
Material - Plating | Nickel |
Thread Type | (Pg), NPT |
Material - Adapter | Brass |
Product Name | GWconnect |
Accessory Type | Metal Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- POWERGRIP Fem Recptcle Plug 30Amp (55343)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- HUBBELL Boot, Weatherproof (HBL6018)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- MARINCO Cs8365N Marinco 50A 250V 3Ph A.C. Plug (CS8365N)
- Molex Plug & Connector Accessories