Shop All Connector Parts
Molex
METAL CABLE GLAND PG29
Mfr # 936000020
Zoro # G800442571
product price: $49.65
/ea
Sold in multiples of 2 for $99.30
$99.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Gland Brass
- Cable Diameter 16.00-25.00mm
- Thread Type (Pg)
- Thread Size Pg29
- Panel Cutout Diameter 37.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000020
- Zoro # G800442571
- Country of Origin China
- Category Connector Parts
Dimensions
Cable Diameter | 16.00-25.00mm |
Thread Size | Pg29 |
Panel Cutout Diameter | 37.40mm |
Details
Material - Cable Gland | Brass |
Thread Type | (Pg) |
Material - Plating | Nickel |
Waterproof / Dustproof | Yes |
Waterproof / Dustproof Type | IP68 |
Temperature Range - Operating | -40° to +125°C |
Flammability | UL 94V-0 |
Product Name | GWconnect |
Cable Gland Type | IP68 - 5 Bar |
Series | 93600 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 8", UV Black, Light Heavy Duty, PK100 (MT81200C)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Purple (HS357-S50-PURPLE)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A18P16AL)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au. 7.7 (PM16P2024S30)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- ANDERSON POWER PRODUCTS Single Row 1x2 Wire Reverse Standard (ASMPP30-1X2-RK)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- Molex Connector Parts