Shop All Wire Connectors
Molex
Metal Cable Gland Pg21
Mfr # 7000.6828.0
Zoro # G005964854
product price: $29.59
/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93600
- IP Rating IP68
- Material Brass
- Max. Temp. 125°C
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.6828.0
- Zoro # G005964854
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg21 |
Cable Diameter | 11.00-18.00mm |
Panel Cutout Diameter | 28.60mm |
Details
Series | 93600 |
IP Rating | IP68 |
Material | Brass |
Max. Temp. | 125°C |
Finish | Nickel Plated |
Flammability Rating | UL 94 V-0 |
Material - Plating | Nickel |
Material - Cable Gland | Brass |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Waterproof / Dustproof | Yes |
Thread Type | (Pg) |
Cable Gland Type | IP68 - 5 Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (9650FR)
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- SEACHOICE Non-Insulated Seamless Butt Connectors, 100 Pack (61611)
- GARDNER BENDER PushGard Push-in Wire Connector, 3-Port (19-PC3)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- Molex Wire Connectors & Disconnects