Shop All Wire Connectors
Molex
Metal Cable Gland Pg16
Mfr # 7000.6827.0
Zoro # G605964865
product price: $17.59
/ea
Sold in multiples of 5 for $87.95
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93600
- IP Rating IP68
- Material Brass
- Finish Nickel Plated
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.6827.0
- Zoro # G605964865
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Cable Diameter | 8.00-14.00mm |
Panel Cutout Diameter | 22.80mm |
Thread Size | Pg16 |
Details
Series | 93600 |
IP Rating | IP68 |
Material | Brass |
Finish | Nickel Plated |
Max. Temp. | 125°C |
Flammability Rating | UL 94 V-0 |
Material - Cable Gland | Brass |
Waterproof / Dustproof | Yes |
Product Name | GWconnect |
Thread Type | (Pg) |
Material - Plating | Nickel |
Cable Gland Type | IP68 - 5 Bar |
Temperature Range - Operating | -40° to +125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- ANDERSON POWER PRODUCTS PP15/30 2&4P MTG CLP 2/SET (1462G1)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- GARDNER BENDER CONNECTOR 8PORT BLK 10PK (19-PC8)
- ANDERSON POWER PRODUCTS SBX350 CONT 4/0 BULK (6356BK)
- ANDERSON POWER PRODUCTS PPMX #20/24 AWG PIN CONT.GOLD (4803G3BK)
- Molex Wire Connectors & Disconnects