Shop All Connector Parts
Molex
METAL CABLE GLAND PG11
Mfr # 936000012
Zoro # G900442617
Sold in multiples of 7 for $74.13
$74.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cable Gland Brass
- Waterproof / Dustproof Yes
- Temperature Range - Operating -40° to +125°C
- Cable Diameter 4.00-10.00mm
- Panel Cutout Diameter 18.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936000012
- Zoro # G900442617
- Country of Origin China
- Category Connector Parts
Dimensions
Cable Diameter | 4.00-10.00mm |
Panel Cutout Diameter | 18.80mm |
Thread Size | Pg11 |
Details
Material - Cable Gland | Brass |
Waterproof / Dustproof | Yes |
Temperature Range - Operating | -40° to +125°C |
Flammability | UL 94V-0 |
Material - Plating | Nickel |
Thread Type | (Pg) |
Waterproof / Dustproof Type | IP68 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- ANDERSON POWER PRODUCTS PP15 #16-20 LOOSE CNT (269G2LPBK)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- ANDERSON POWER PRODUCTS Socket Housing, PP30 For, Green (PP30GND-S)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- LOVEJOY Element Coupling Parts And Accessory (68514428213)
- Molex Connector Parts