Shop All Wire Connectors
Molex
Metal Cable Gland Normal Gasket Pg29
Mfr # 936000043
Zoro # G605982449
product price: $13.69
/ea
Sold in multiples of 6 for $82.14
$82.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93600
- IP Rating IP66
- Material Brass
- Finish Nickel Plated
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000043
- Zoro # G605982449
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg29 |
Cable Diameter | 17.50-26.50mm |
Details
Series | 93600 |
IP Rating | IP66 |
Material | Brass |
Finish | Nickel Plated |
Max. Temp. | 125°C |
Thread Type | (Pg) |
Panel Mount | Yes |
Material - Gasket | Elastomer |
Material - Cable Gland | Brass |
Temperature Range - Operating | -40° to +125°C |
Material - Washer | Steel |
Product Name | GWconnect |
Cable Gland Type | IP66 - Basic |
Material - Plating | Nickel (body), Zinc (washer) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M026)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- ILSCO Power Distribution Block, Line Conductor (PDB-412-500-1-EC)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.8" Insulated Male Connectors 15PK (70023)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- GARDNER BENDER Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk. (13-084)
- 3M PowerDriver For Wire Connector, PK10 (WCD-P)
- Molex Wire Connectors & Disconnects