Shop All Plug & Connector Accessories
Molex
METAL BLANKING PLUGS PG16 WITH GASKET
Mfr # 936000118
Zoro # G000457238
product price: $8.35
/ea
Sold in multiples of 8 for $66.80
$66.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93600
- Thread Size Pg16
- Thread Type (Pg)
- Material - Gasket Elastomer
- Material - Plug Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000118
- Zoro # G000457238
- Country of Origin India
- Category Plug & Connector Accessories
Dimensions
Thread Size | Pg16 |
Details
Series | 93600 |
Thread Type | (Pg) |
Material - Gasket | Elastomer |
Material - Plug | Brass |
Material - Plating | Nickel |
IP Rating | IP68 |
Accessory Type | Plug with Gasket |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (FNQ-R-6/10)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB5)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- SCHNEIDER ELECTRIC Maximum Protection And Convenience For Computers- Notebooks And Oth - (NET7)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- HUBBELL Cover Assembly, Gray (CA3430)
- Molex Plug & Connector Accessories