Shop All Plug & Connector Accessories
Molex
METAL BLANKING PLUGS PG13.5 WITH GASKET
Mfr # 936000117
Zoro # G500457189
product price: $6.99
/ea
Sold in multiples of 11 for $76.89
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93600
- Thread Size Pg13.5
- Thread Type (Pg)
- Material - Plug Brass
- Material - Plating Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000117
- Zoro # G500457189
- Country of Origin India
- Category Plug & Connector Accessories
Dimensions
Thread Size | Pg13.5 |
Details
Series | 93600 |
Thread Type | (Pg) |
Material - Plug | Brass |
Material - Plating | Nickel |
Material - Gasket | Elastomer |
Accessory Type | Plug with Gasket |
IP Rating | IP68 |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM6.25)
- EATON Miniature Circuit Breaker, GHB Series 70A, 2 Pole, 277/480V AC (GHB2070)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Green (HS2-025-100-GN)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- HUBBELL Cover Assembly, Gray (CA420)
- MARINCO WEATHERPROOF COVER W/ EASY LOCK RING FOR 305CRV CONNECTOR (103ELRV)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U054)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- HUGHES AUTO Protect From Damaging Low High Voltage Levels and Power Surges When Connected To Campground Power S (PWD50-EPO-H)
- Molex Plug & Connector Accessories