Shop All Wire Connectors
Molex
Met Cabgland Ip68 5Bar W/Gkt Pg21
Mfr # 936000018
Zoro # G605965664
product price: $26.15
/ea
Sold in multiples of 3 for $78.45
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93600
- Material Brass
- IP Rating IP68
- Max. Temp. 125°C
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000018
- Zoro # G605965664
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg21 |
Cable Diameter | 11.00-18.00mm |
Panel Cutout Diameter | 28.60mm |
Details
Series | 93600 |
Material | Brass |
IP Rating | IP68 |
Max. Temp. | 125°C |
Finish | Nickel Plated |
Flammability Rating | UL 94 V-0 |
Temperature Range - Operating | -40° to +125°C |
Material - Plating | Nickel |
Waterproof / Dustproof | Yes |
Material - Cable Gland | Brass |
Cable Gland Type | IP68 - 5 Bar |
Product Name | GWconnect |
Thread Type | (Pg) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 120V AC Coil Volts, 2 C/O (RUMC21F7)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S1000, PK 1000 (GBCONN-S1000)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-6B)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- Molex Wire Connectors & Disconnects