Shop All Wire Connectors
Molex
Met CabGland IP68 5bar W/gkt M25x1.5
Mfr # 936000026
Zoro # G600416543
product price: $24.45
/ea
Sold in multiples of 3 for $73.35
$73.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93600
- Max. Temp. 125°C
- Finish Nickel Plated
- IP Rating IP68
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000026
- Zoro # G600416543
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | M25x1.5 |
Panel Cutout Diameter | 25.50mm |
Cable Diameter | 11.00-18.00mm |
Details
Series | 93600 |
Max. Temp. | 125°C |
Finish | Nickel Plated |
IP Rating | IP68 |
Material | Brass |
Flammability Rating | UL 94 V-0 |
Material - Plating | Nickel |
Cable Gland Type | IP68 - 5 Bar |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Waterproof / Dustproof | Yes |
Thread Type | (M) Metric |
Material - Cable Gland | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (689)
- DORMEYER Solenoid, Laminatd, 1/8 - 1-1/4in, Continus (3001-M-1)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- GARDNER BENDER Wire Connectr Red Jar125 (16-086N)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- ANDERSON POWER PRODUCTS PP PAK-7-8P HDWE PAK-CABLE (115G3)
- Molex Wire Connectors