Shop All Headers & Wire Housings
Molex
Megafit Slim Vert Hdr Assy 8 Ckt Tin
Mfr # 768290108
Zoro # G905911699
Sold in multiples of 35 for $87.15
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 76829
- Max. Voltage 600V AC/DC
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 768290108
- Zoro # G905911699
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Unmated Height | 14.80mm |
Mated Height | 16.78mm |
PC Tail Length | 3.73mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings