Shop All Headers & Wire Housings
Molex
Megafit Slim Vert Hdr Assy 8 Ckt 15 Au
Mfr # 1720650208
Zoro # G905910203
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172065
- Max. Voltage 600V AC/DC
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1720650208
- Zoro # G905910203
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.73mm |
Mated Height | 16.78mm |
Unmated Height | 14.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- LITTELFUSE Ceramic Fuse, 216 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC (216005)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings