Shop All Headers & Wire Housings
Molex
Megafit Slim Vert Hdr Assy 2 Ckt 15Au
Mfr # 1720650202
Zoro # G005909930
product price: $1.75
/ea
Sold in multiples of 3040 for $5,320.00
$5,320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172065
- Max. Voltage 600V AC/DC
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1720650202
- Zoro # G005909930
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Mated Height | 16.78mm |
PC Tail Length | 3.73mm |
Unmated Height | 14.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DRS20WHI)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (165)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings