Shop All Headers & Wire Housings
Molex
Megafit Slim Vert Hdr Assy 10 Ckt 15 Au
Mfr # 1720650210
Zoro # G405910161
product price: $5.59
/ea
Sold in multiples of 15 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Material Liquid Crystal Polymer
- Features Glow-Wire Capable; Surface Mount Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1720650210
- Zoro # G405910161
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Material | Liquid Crystal Polymer |
Features | Glow-Wire Capable; Surface Mount Compatible |
Max. Temp. | 120°C |
Hole Center to Center | 5.7 mm |
Terminal Type | Through Hole |
Current Rating | 23.5 A |
Contact Plating Thickness | 0.381 µm |
Number of Contacts | 10 |
Contact Finish | Gold Plated |
Terminal Finish | Matte Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED500)
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2131)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings