Shop All Communication Cables
Molex
Mega-Fit-To-Mega-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row
Mfr # 2451360805
Zoro # G105959378
product price: $20.59
/ea
Sold in multiples of 4 for $82.36
$82.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 245136
- Type Overmolded Assembly
- Application Power, Wire-to-Board
- Cable Length 0.50m
- Pitch - Mating Interface 5.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451360805
- Zoro # G105959378
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Insulation Diameter | 13.00mm |
Wire Size AWG | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 IN EMT/EMT SET SCREW PULL ELBOW EACH (14407)
- CAM SPRAY Portable Pressure Wshr, 2.5 gpm, 2700 psi (2725EWM)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22977386)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Molex Communication Cables