Shop All Communication Cables
Molex
Mega-Fit-To-Mega-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row
Mfr # 2451360605
Zoro # G605959472
product price: $22.49
/ea
Sold in multiples of 4 for $89.96
$89.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 245136
- Cable Length 0.50m
- Application Power, Wire-to-Board
- Type Overmolded Assembly
- Pitch - Mating Interface 5.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451360605
- Zoro # G605959472
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Size AWG | 12 |
Wire Insulation Diameter | 12.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406G)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, M (92-675-M)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- Molex Communication Cables