Shop All Headers & Wire Housings
Molex
Mega-Fit Sr Panel Mount Plug Hsg 1X8Ckt
Mfr # 2138141108
Zoro # G805910020
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Connector Type Plug
- Features Glow-Wire Capable
- Hole Center to Center 5.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2138141108
- Zoro # G805910020
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Connector Type | Plug |
Features | Glow-Wire Capable |
Hole Center to Center | 5.7 mm |
Material | Nylon |
Max. Temp. | 120°C |
Number of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings