Shop All Headers & Wire Housings
Molex
Mega-Fit Sr Panel Mount Plug Hsg 1X6Ckt
Mfr # 2138141106
Zoro # G705909872
product price: $1.35
/ea
Sold in multiples of 400 for $540.00
$540.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 213814
- Application Power, Wire-to-Wire
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2138141106
- Zoro # G705909872
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 213814 |
Application | Power, Wire-to-Wire |
Features | Glow-Wire Capable |
Max. Temp. | 120°C |
Material | Nylon |
Hole Center to Center | 5.7 mm |
Connector Type | Plug |
Number of Contacts | 6 |
UL | E29179 |
Flammability | 94V-0 |
Product Name | Mega-Fit |
Material - Resin | Nylon |
Panel Mount | Yes |
Pitch - Mating Interface | 5.70mm |
Temperature Range - Operating | -40° to +105°C, -40° to +120°C |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
Stackable | No |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings