Shop All Headers & Wire Housings
Molex
Mega-Fit Sr Panel Mount Plug Hsg 1X5Ckt
Mfr # 2138141105
Zoro # G605909866
Sold in multiples of 1500 for $1,365.00
$1,365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 213814
- Application Power, Wire-to-Wire
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2138141105
- Zoro # G605909866
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 213814 |
Application | Power, Wire-to-Wire |
Features | Glow-Wire Capable |
Connector Type | Plug |
Hole Center to Center | 5.7 mm |
Material | Nylon |
Max. Temp. | 120°C |
Number of Contacts | 5 |
Temperature Range - Operating | -40° to +105°C, -40° to +120°C |
Flammability | 94V-0 |
Panel Mount | Yes |
Product Name | Mega-Fit |
Glow-Wire Capable | Yes |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
UL | E29179 |
Pitch - Mating Interface | 5.70mm |
Circuits (maximum) | 5 |
Polarized to Mating Part | Yes |
Stackable | No |
Keying to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS004)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings