Shop All Headers & Wire Housings
Molex
Mega-Fit Sr Panel Mount Plug Hsg 1X4Ckt
Mfr # 2138141104
Zoro # G405909868
Sold in multiples of 1800 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Features Glow-Wire Capable
- Max. Temp. 120°C
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2138141104
- Zoro # G405909868
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Features | Glow-Wire Capable |
Max. Temp. | 120°C |
Material | Nylon |
Connector Type | Plug |
Hole Center to Center | 5.7 mm |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- GROTE Junction Box, 7 Terminal (82-1000)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings