Shop All Headers & Wire Housings
Molex
Mega-Fit Sr Free Hang Plug Hsg 1X8Ckt
Mfr # 2138150108
Zoro # G405909943
product price: $1.39
/ea
Sold in multiples of 90 for $125.10
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 213815
- Application Power, Wire-to-Wire
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2138150108
- Zoro # G405909943
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 213815 |
Application | Power, Wire-to-Wire |
Features | Glow-Wire Capable |
Material | Nylon |
Max. Temp. | 120°C |
Connector Type | Plug |
Hole Center to Center | 5.7 mm |
Number of Contacts | 8 |
UL | E29179 |
Circuits (maximum) | 8 |
Glow-Wire Capable | Yes |
Stackable | No |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C, -40° to +120°C |
Pitch - Mating Interface | 5.70mm |
Product Name | Mega-Fit |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Flammability | 94V-0 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings