Shop All Headers & Wire Housings
Molex
Mega-Fit Sr Free Hang Plug Hsg 1X5Ckt
Mfr # 2138150105
Zoro # G205909907
Sold in multiples of 150 for $133.50
$133.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 213815
- Application Power, Wire-to-Wire
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2138150105
- Zoro # G205909907
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 213815 |
Application | Power, Wire-to-Wire |
Connector Type | Plug |
Material | Nylon |
Max. Temp. | 120°C |
Hole Center to Center | 5.7 mm |
Features | Glow-Wire Capable |
Number of Contacts | 5 |
Polarized to Mating Part | Yes |
Keying to Mating Part | None |
Material - Resin | Nylon |
Pitch - Mating Interface | 5.70mm |
Flammability | 94V-0 |
Product Name | Mega-Fit |
Temperature Range - Operating | -40° to +105°C, -40° to +120°C |
Glow-Wire Capable | Yes |
UL | E29179 |
Lock to Mating Part | Yes |
Stackable | No |
Circuits (maximum) | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- ELECTRIDUCT Flame Retardant Expandable Braided Sleeving- 3/8" x 100FT- Blue (BSCL-FR-0375-100-BL)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings