Shop All Headers & Wire Housings
Molex
Mega-Fit Sr Free Hang Plug Hsg 1X4Ckt
Mfr # 2138150104
Zoro # G305910001
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 213815
- Application Power, Wire-to-Wire
- Hole Center to Center 5.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2138150104
- Zoro # G305910001
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 213815 |
Application | Power, Wire-to-Wire |
Hole Center to Center | 5.7 mm |
Max. Temp. | 120°C |
Material | Nylon |
Features | Glow-Wire Capable |
Connector Type | Plug |
Number of Contacts | 4 |
Glow-Wire Capable | Yes |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Stackable | No |
Pitch - Mating Interface | 5.70mm |
UL | E29179 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +105°C, -40° to +120°C |
Product Name | Mega-Fit |
Circuits (maximum) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 90A, 600V AC, Non-Indicating (LSRK090)
- CONNTEK Conntek, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire (60419)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings