Shop All Headers & Wire Housings
Molex
Mega-Fit Ra Dr Th Hdr 30 Au 6Ckt
Mfr # 1720641006
Zoro # G605909996
product price: $7.69
/ea
Sold in multiples of 15 for $115.35
$115.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172064
- Max. Voltage 600V
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1720641006
- Zoro # G605909996
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Mated Height | 16.78mm |
Unmated Height | 14.53mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings