Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin
Mfr # 2164011063
Zoro # G205926027
Sold in multiples of 5 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216401
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly, High-Power Assembly
- Cable Length 600.00mm
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2164011063
- Zoro # G205926027
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 3 CO, with LE, 230V AC Coil Volts, 3 C/O (RPM32P7)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- Molex Communication Cables